Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Folding Bulk Shipping Container, 2000 lb. Capacity, 48 x 44-1/2 x 34

  • Mfr # BC4844.5-34

  • Zoro # G808621022


product price: $483.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Material
Plastic
Height
34 in
Width
44-1/2 in
Color
Black
Outside Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC4844.5-34
Zoro #
G808621022
UPC #
707022353885
Country of Origin
United States

Dimensions

Height
34 in
Width
44-1/2 in
Outside Length
48 in

Details

Load Capacity
2000 lbs
Material
Plastic
Item
Folding Bulk Shipping Container
Color
Black

Description

Box style Carcass Joint improves impact resistance and allows for firm sidewall positioning and locking. U-Channel ribbing pick-up both vertical top loading and horizontal stresses to reduce sidewall torsion and deflection. Floating Finger hinge allows for easy assembly and disassembly of the container. The integrated T-Slot picks up additional vertical forces present in certain application, absorbs impact, and aligns the walls. The two piece compression heat welded base design creates the most solid base using the fewest raw material. The ribbings run throughout the entire base of the container providing internal strength and support. 2 hinged drop down doors fold flush against container for easy access to contents. The plastic shipping container folds easily with plastic ergonomic latches. High return ratio for reduced costs on these new designed folding shipping container; 252 folded on the 53' truck. These Plastic Shipping Containers include labeling area on sides. Allows 4-way forklift access. Overall measures 48L x 44-1/2W x 34H. Folds to 12-1/2H. 2000 lb. capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.