Zoro Homepage

Solid Straight Wall Storage Container, 12 in L x 5 in H, Gray, Polyethylene

  • Mfr # RSO1207-05

  • Zoro # G808613232


product price: $15.65
/ea

Key Features

Overall Height
5 in
Overall Length
12 in
Type
Solid
Material
Polyethylene
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSO1207-05
Zoro #
G808613232
UPC #
707022114974
Country of Origin
United States

Dimensions

Overall Height
5 in
Overall Length
12 in
Overall L x W x H
12 in L x 5 in H

Details

Type
Solid
Material
Polyethylene
Color
Gray
Item
Straight Wall Storage Container

Description

These injection molded, high density gray polyethylene containers have reinforced corners to handle even the heaviest items, offering a stacking capacity of 50 lbs. Straight-walled sides allow various sizes to stack securely and fit accurately on standard sized pallets. Comfort grip handles on 2 sides.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.