This item is Discontinued.

Monoprice 1 Pair Affinity Series 24k Gold Speaker Banana Plug 21916

1 Pair Affinity Series 24k Gold Speaker Banana Plug (Discontinued)

  • Mfr # 21916
  • Zoro # G1713357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21916
Zoro #
G1713357
UPC #
889028052129
Country of Origin
China

Description

Monoprice AffinityTM Series Banana plugs make speaker installations easy. They are designed for use with amplifiers or speakers that use binding posts. These high quality plugs feature a dual screw fastening system that can accept bare speaker wire from 10 to 18 AWG. Each pair comes with one plug color coded red and the other coded black; for easy polarity identification. The plug body is made of copper fitted with a ferromanganese tip. The entire plug is then plated with gold to help prevent corrosion. Features: Can accept bare wire and spades Color coded black/red rings for maintaining proper polarity Secure; positive contact with binding posts Corrosion resistant; 24K gold plated finish Copper body construction and ferromanganese tips AffinityTM is a trademark of Monoprice Inc.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.