This item is Discontinued.

Monoprice 106in Ultra HD 4K Motorized Projection Screen 16:9 No Logo 30448

106in Ultra HD 4K Motorized Projection Screen 16:9 No Logo (Discontinued)

  • Mfr # 30448
  • Zoro # G2991286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30448
Zoro #
G2991286
UPC #
889028071441
Country of Origin
China

Description

Grab the popcorn and dim the lights! See the whole picture with this 4K UHD screen. This is a true ISF Certified® UHD 4K screen; not just "4K Ready". This ISF UHD 4K screen features a tighter; slicker surface; which eliminates the pixilation and distortion evident with less expensive "4K Ready" screens. This is the ideal screen to get the most out of your 4K projector and ensures a flawless image with the brightest colors and the deepest; darkest blacks every single time. Buy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Support Files: User's Manual (Aug 8; 2019) User's Manual (Mar 5; 2018) ISF Certified® and the ISF logo are trademarks or registered trademarks of Imaging Science Foundation. Updated Aug 8; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.