Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice 12U 550mm Depth Swing-Out Wall Mount Server Cabinet 41539

12U 550mm Depth Swing-Out Wall Mount Server Cabinet (Discontinued)

  • Mfr # 41539
  • Zoro # G2985196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41539
Zoro #
G2985196
UPC #
889028157411
Country of Origin
China

Description

The easy side panel access and swing-out design of this wall mounted rack make it easy to perform routine maintenance; but can also be locked to prevent unauthorized access. Top; bottom; and rear cabling tunnels make for easy cable management. The partially vented frames and two optional AC fans that can be mounted on the top panel provide for excellent air ventilation. The heat-treated glass door provides extra strength and can accept silkscreen logos; marks; and labels to boost product image. Features: Sturdy and rugged welded frame structure Excellent air ventilation with optional dual AC cooling fans Top; bottom; and rear cabling tunnels Swing-out wall mounted design Enforced strengthen glass front door with security key lock Removable side panels with handy latches Made of SPCC high-quality cold rolled steel Includes M6 mounting screws and cage nuts RoHS compliant Support Files: Dimensions Diagram (Jan 10; 2017) Specification Sheet (Feb 20; 2020) ANSIĀ®; the ANSI logo; and numerous other identifiers containing "ANSI" are registered trademarks; service marks; and accreditation marks of the American National Standards Institute (ANSI).K Updated Apr 15; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.