This item is Discontinued.

Monoprice 12U 600m Depth Wallmount Server Cabinet 10332

12U 600m Depth Wallmount Server Cabinet (Discontinued)

  • Mfr # 10332
  • Zoro # G2984925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10332
Zoro #
G2984925
UPC #
757901801389
Country of Origin
China

Description

This wall; desktop; or floor mounted server cabinet features easy to access lockable side panels and a lockable; heat-treated glass door. It provides 12U of mounting capacity and 600mm mounting depth. Top; bottom; and rear cable tunnels allow for easy cable routing. The partially vented frame structure combines with the two optional top-mounted 120mm cooling fans to provide excellent ventilation. Features: 12U form factor 130 lb weight capacity Sturdy and rugged welded frame structure Excellent air ventilation design with up to two optional cooling fans Top; bottom; and rear cabling tunnels Wall mountable; desk mountable; or floor standing using optional casters Meets IP20 protection grade standard Reinforced; heat-treated glass front door with security lock Removable side panels with security locks 2.0mm SPCC high-quality cold roll steel post 22" maximum internal depth 600mm x 635mm x 600mm (WHD) external dimensions Includes mounting hardware RoHS compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.