Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7192
Zoro #
G4473174
UPC #
710348857593
Country of Origin
Multiple
Details
Item
Audio Splitter
Color
Black
Cable Type
1/4 in Audio, RCA
Number of Ports
3
Connection A
1/4 in Mono Male
Connection B
(2) RCA Females
Adapter Type
6.35mm/RCA
Product Type
Audio Splitter
End 2 Number of Connections
2
End 2 Connection Type
RCA Female
End 1 Number of Connections
1
End 1 Connection Type
1/4 in Mono Male
Total Number of Adapters
3
Description
Audio Splitter, End 1 Number of Connections 1, Total Number of Adapters 3, End 2 Number of Connections 2, Color Black, End 1 Connection Type 1/4 in Mono Male, End 2 Connection Type RCA Female, Product Type Audio Splitter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.