Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7225
Zoro #
G4468755
UPC #
844660072256
Country of Origin
Multiple
Details
Item
Audio Splitter
Cable Type
1/4 in Audio, RCA
Connection A
1/4 in Mono Male
Connection B
(2) RCA Females
Number of Ports
3
Color
Black
Features
Y-Shape
Adapter Type
6.35mm/RCA
Description
Audio Splitter, Color Black, Features Y-Shape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.