This item is Discontinued.

Monoprice 15U 600mm Depth Simple Server Rack_ GSA Approved 10644

15U 600mm Depth Simple Server Rack_ GSA Approved (Discontinued)

  • Mfr # 10644
  • Zoro # G2991347
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10644
Zoro #
G2991347
UPC #
757901805424
Country of Origin
China

Description

Keep your servers cool and easily accessible with this 15U 600mm Depth Simple Server Rack from Monoprice! This simple server rack is open at both the front and back; giving easy access to the servers and allowing for maximum airflow through the chassis. It is constructed of 2.0mm cold rolled SPCC steel and has rack mounting points on both the front and back. The rack is on lockable casters and can support a total of 220 lbs. (99.8 kg). The rack is compatible with most rackmount chassis and equipment; including HP®; DellTM; and IBM® servers equipped with sliding rails. It has 15U of rack space and can mount equipment up to 23" (58.4cm) deep. The rack comes with M5 mounting screws and cage nuts. It is RoHS compliant and GSA approved. Features: 15U form factor 220 lbs. (99.8 kg) weight capacity Constructed of 2.0mm SPCC cold rolled steel Equipped with locking casters for easy portability Compatible with HP®; DellTM; and IBM® servers with sliding rails 23" (58.4cm) maximum chassis depth Dimensions (WxHxD): 20.0" x 32.7" x 23.6" (508 x 831 x 599 mm) Rackmount points on both front and rear of cabinet Maximum airflow through open front and rear Ideal for countertop or under desk applications Comes with M5 mounting screws and cage nuts RoHS compliant GSA approved HP® is a registered trademark of HP Hewlett Packard Group LLC. DellTM is a trademark of Dell; Inc. IBM® is a registered trademark of International Business Machines Corporation. Updated Sep 3; 2019

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.