Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice 19in Blank Fiber Patch Panel 4LGX Cassettes 1U 35983

19in Blank Fiber Patch Panel 4LGX Cassettes 1U (Discontinued)

  • Mfr # 35983
  • Zoro # G1714669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35983
Zoro #
G1714669
UPC #
889028111949
Country of Origin
China

Description

The Monoprice 3-Panel 1U 19" wide blank fiber optic patch panel is designed to hold 4 LGX fiber optic adapter panels or 4 LGX MPO cassettes. It provides a flexible solution when moves; adds; and changes are required. The panel supports patching for up to 72 LC or 36 SC fiber optic connections. The blank fiber patch panel fits on racks and cabinets with 19-inch mounting widths and takes up 1 rack mount space; 1 RMS. The panel is made from 16 gauge steel that is black powder coated to protect against wear; corrosion; impact; and weather. The edges on the frame on the top and bottom have been folded to reinforce the panel for better strength. This panel is only compatible with LGX fiber optic cassettes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.