Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice 2 x 4 USB 2.0 Peripheral Sharing Switch 38296

2 x 4 USB 2.0 Peripheral Sharing Switch (Discontinued)

  • Mfr # 38296
  • Zoro # G2017114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38296
Zoro #
G2017114
UPC #
889028124475
Country of Origin
China

Description

This 4-Port USB 2.0 KVM Switch allows you to use USB keyboard; USB mouse; USB Printer; and USB flash drive with two desktop or laptop computers. Features: 4 built-in USB ports - all-in-one design Allows 2 computers to share 4 USB devices - a USB keyboard; mouse and up to two peripheral devices Simple port selection using the Remote Port Selector USB 2.0 compatible Multiplatform support - Windows®; Mac® OS X®; Linux®; and Sun® LED indicators display port focus Non-powered (supports optional USB power adapter) Support Files: User's Manual (Apr 26; 2019) Quick User Guide (Apr 1; 2019) Microsoft®; Windows®; and Vista® are either registered trademarks or trademarks of Microsoft Corporation in the United States and/or other countries. Mac® is a trademark of Apple Inc.; registered in the U.S. and other countries. Linux® is the registered trademark of Linus Torvalds in the U.S. and other countries. Sun®; the Sun logo; Sun Microsystems® are trademarks or registered trademarks of Sun Microsystems; Inc. in the United States and other countries. Updated Jul 24; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.