Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice 2.1MP HD-TVI Pinhole Covert Security Camera with Smart IR Sensor_ 4-in 38517

2.1MP HD-TVI Pinhole Covert Security Camera with Smart IR Sensor_ 4-in (Discontinued)

  • Mfr # 38517
  • Zoro # G1695050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38517
Zoro #
G1695050
UPC #
889028126684
Country of Origin
China

Description

This covert camera; also known as a nanny cam; features a 3.7mm fixed pinhole lens; with full 1080p resolution; and offers 4 different video options; including TVI; CVI; AHD; and analog CVBS. Each mode can easily be adjusted using the DIP switches. Advanced OSD menu options can provide additional camera adjustments; such as day/night mode; brightness and exposure settings; and more. The passive infrared motion detector is fully functional and features a smart IR range of up to 50 feet; which begins recording video when motion is detected. This camera is perfect for low profile and discreet security and surveillance. Full HD 1080p 4-in-1 Camera UTC Technology Smart IR with Motion Detection Full HD 1080p: The hidden camera features full HD 1080p resolution with a fixed 3.7mm pinhole lens. 4-in-1 Camera: The TVI/CVI/AHD/CVBS camera is compatible with HD-TVI; AHD; CVI; and CVBS/BNC analog DVR. UTC Technology: Up The Coax (UTC) technology allows you to view the camera's On Screen Display (OSD) menu through the coaxial cable running between the camera and the DVR. It allows for easier setting adjustments; faster installation time; and smarter and safer operation without additional wires; saving you time; energy; and money. Smart IR with Motion Detection: The camera features a passive infrared motion detector that works with 48 940nm invisible infrared LEDs that reach up to 50 feet; providing clear high-quality imaging activated when motion is detected. App Access and Remote Viewing Install to a network to check live feeds from your mobile devices; or on your computer; anywhere. Digital Noise Reduction (DNR) Image noise can come from a variety of sources; but is most often associated with low light conditions; resulting in a "grainy" image. This noise not only interferes with the ability to clearly distinguish individual image elements; but also increases the storage space required for any given image. The DNR circuitry uses a digital comb filter to eliminate video noise. Product Dimensions Perfect for Buy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Updated Jan 29; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.