This item is Discontinued.

Monoprice 24 Port Cat6 UTP Patch Panel_ 1U_ Toolless_ Rotary Type_ with Wire Sup 35430

24 Port Cat6 UTP Patch Panel_ 1U_ Toolless_ Rotary Type_ with Wire Sup (Discontinued)

  • Mfr # 35430
  • Zoro # G1714985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35430
Zoro #
G1714985
UPC #
889028106303
Country of Origin
China

Description

This Toolless Cat6 UTP Patch Panel features an intuitive Twist Locking housing that allows you to punch down and lock conductors in place without the use of a traditional punchdown tool. The rotational twisting action allows for more force to be evenly applied; ensuring a strong and secure connection. Features: 1U (1.75") tall Black painted steel panel 24 numbered ports UL listed 110-style 180-degree toolless 8-position 8-conductor (8P8C) 568A and 568B wiring compatible Meets or exceeds TIA/EIA 568B industry standard RoHS compliant Color coded wiring diagram on back For 19" wide racks Included Wire Support Bar for Cable management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.