
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10744
Zoro #
G1718458
UPC #
757901806636
Country of Origin
China
Dimensions
Depth
9.8"
Width
17"
Height
1.7"
Details
Power Source
Power Supply
Product Type
Ethernet Switch
Description
Get superior network speeds and data throughput for your medium-large business or enterprise using this 24-port Gigabit Ethernet SNMP Switch from Monoprice! This switch is fully compliant with the IEEE 802.3; 802.3u; and 802.3ab standards for 10Base-T; 100Base-TX; and 1000Base-T communications. It features twenty-four 10/100/1000 Mbps RJ45 Gigabit Ethernet ports and provides enterprise-level QoS; advanced security strategies; and rich layer 2 management features. Features: 24 10/100/1000Mbps Gigabit Ethernet ports 48 Gbps switching fabric capacity Supports IEEE 802.1Q VLAN Supports Link Aggregation Control Protocol (LACP) Supports Spanning Tree Protocol Supports Port Mirroring; Flow mirroring Supports LLDP; DLDP Supports DHCP Snooping; Relay and Option 82 Supports IGMP Snooping v1/v2/v3 Supports powerful security functions like ACL; dynamic ARP inspection; IP-MAC-Port-VID Binding Provides SSH encryptions Provides high performance of Store-and-Forward architecture; broadcast storm control Supports SNMP v1/v2c/v3 ; SSH v1/v2 switch management Cisco® is a registered trademark or trademark of Cisco Systems; Inc. and/or its affiliates in the United States and certain other countries.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.