
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10743
Zoro #
G1719124
UPC #
757901806629
Country of Origin
China
Dimensions
Depth
9.8"
Height
1.7"
Width
17"
Details
Product Type
Ethernet Switch
Power Source
Power Supply
Description
Combine traditional copper Fast Ethernet with fiber optic Gigabit Ethernet in your medium-large business or enterprise using this 24FE+4 Combo-Port Gigabit Ethernet SNMP Switch from Monoprice! This switch is fully compliant with the IEEE 802.3; 802.3u; and 802.3z standards for 10Base-T; 100Base-TX; and 1000Base-X communications. It features twenty-four 10/100 Mbps RJ45 Fast Ethernet ports; plus four ports that are designed to accept both standard copper Ethernet cable as well as fiber optic connections with speeds up to 1000Mbps. The switch supports powerful management functions; including 802.1p (QoS); DiffServ (QoS); IGMP Snooping; 802.1w (Rapid Spanning Tree); Link Aggregation; 802.1q (VLANs); 802.1x and more. Features: 24 10/100Mbps Ethernet ports; 4 Combo Gigabit ports supporting both copper and SFP connections 12.8 Gbps switching fabric capacity IEEE 802.3x compliant Flow Control support for full duplex Supports IEEE 802.1Q VLAN Supports Spanning Tree Protocol Supports Port Mirroring; Flow mirroring Supports LLDP; DLDP Supports DHCP Snooping; Relay and Option 82 Supports IGMP Snooping v1/v2/v3 Supports powerful security functions like ACL; dynamic ARP inspection and more Provides high performance of Store-and-Forward architecture; broadcast storm control Supports SNMP v1/v2c/v3 ; SSH v1/v2 switch management Cisco® is a registered trademark or trademark of Cisco Systems; Inc. and/or its affiliates in the United States and certain other countries.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.