This item is Discontinued.

Monoprice 2MP HD-TVI Bullet Security Camera_ Energy Efficient_ Full HD 1080P_ 3. 30545

2MP HD-TVI Bullet Security Camera_ Energy Efficient_ Full HD 1080P_ 3. (Discontinued)

  • Mfr # 30545
  • Zoro # G1695078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30545
Zoro #
G1695078
UPC #
889028072417
Country of Origin
China

Description

Waterproof Motion Detection UTC Technology Easy Setup Waterproof: The IP66 rated design provides protection from dust and water ingress; making it perfect for outdoor applications in all weather conditions.Motion Detection: The camera can detect motion in selected areas; which can trigger an alarm or initiate video recording.UTC Technology: Up The Coax (UTC) technology allows you to view the camera's On Screen Display (OSD) menu through the coaxial cable running between the camera and the DVR. It allows for easier setting adjustments; faster installation time; and smarter and safer operation without additional wires; saving you time; energy; and money.Easy Setup: The advanced 3-axis design provides flexible camera angle adjustment for mounting the camera in almost any orientation.App Access and Remote ViewingInstall to a network to check live feeds from your mobile devices; or on your computer; anywhere. Wide Dynamic Range (WDR)WDR produces clearer images and more even lighting in views that are simultaneously both bright and dark. This is particularly useful in areas with windows and lots of natural light. WDR improves on the ability of Back Light Compensation (BLC) and High Light Compensation (HLC) by independently adjusting the intensity of different portions of the image to produce proper lighting intensity across the entire image.Digital Noise Reduction (DNR)Image noise can come from a variety of sources; but is most often associated with low light conditions; resulting in a "grainy" image. This noise not only interferes with the ability to clearly distinguish individual image elements; but also increases the storage space required for any given image. The DNR circuitry uses a digital comb filter to eliminate video noise.Back Light Compensation (BLC)BLC reduces silhouetting; so you can see foreground subjects clearly when positioned in front of a bright background. The BLC circuitry adjusts the exposure so that the subject is illuminated and clearly visible.Product Dimensions Perfect forBuy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices.Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you.Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your parti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.