This item is Discontinued.

Monoprice 2U Compact Rackmount MicroATX/PS2 Case_ 2x 3.5-inch and 1x 5.25-inch 10851

2U Compact Rackmount MicroATX/PS2 Case_ 2x 3.5-inch and 1x 5.25-inch (Discontinued)

  • Mfr # 10851
  • Zoro # G2990814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10851
Zoro #
G2990814
UPC #
757901807817
Country of Origin
China

Description

This 2U Compact Rackmount Chassis allows you to pack a powerful server into a tiny package. It accommodates Micro ATX and Mini ITX motherboards (up to 9.6" x 9.6"); as well as a single 5.25" drive with external access and two internal 3.5" drives. The case supports four low-profile expansion cards. The case is constructed of zinc-coated steel; with an aluminum bezel; and is compatible with ATX PS2 power supplies (not included). The front of the case features power and HDD activity LEDs; as well as the power and reset buttons. It features two front-panel USB 2.0 ports and space for two front-mounted 80mm cooling fans (not included). Features: 2U rackmount space Supports Micro ATX and Mini ITX motherboards Supports ATX PS2 power supplies Zinc-coated steel chassis Aluminum front bezel and handles Supports 1x 5.25" external drives Supports 2x 3.5" internal drives 2x USB 2.0 front panel connectors Optional 2x 80mm cooling fans (not included) Support for up to 4 low-profile expansion cards Power supply NOT included Updated Feb 26; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.