
33FT 10M USB 2.0 A MALE TO B MALE ACTIVE CABLE
Mfr # 7531
Zoro # G914876514
product price: $17.79
/eaKey Features
End 1 Connection Type
USB 2.0 - Male
End 2 Connection Type
USB 2.0 Type B - Male
Features
Active
Cable Type
USB
Device Supported
Camera, Scanner, Printer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7531
Zoro #
G914876514
UPC #
844660075318
Country of Origin
China
Dimensions
Cable Length
33 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 - Male
End 2 Connection Type
USB 2.0 Type B - Male
Features
Active
Cable Type
USB
Device Supported
Camera, Scanner, Printer
Conductor
Copper
Connector on Second End Details
1 x USB 2.0 Type B - Male
Connector on First End Details
1 x USB 2.0 - Male
Conductor Material
Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.