This item is Discontinued.

Monoprice 35in Zero-G Curved Ultra-Wide Gaming Monitor – 1800R_ 21:9_ 3440x1440p 38035

35in Zero-G Curved Ultra-Wide Gaming Monitor – 1800R_ 21:9_ 3440x1440p (Discontinued)

  • Mfr # 38035
  • Zoro # G1916549
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
38035
Zoro #
G1916549
UPC #
889028121740
Country of Origin
China

Dimensions

Screen Size
35"

Details

Item
Monitor

Description

Fill your field of view with this Zero-G 35" Curved Monitor from Monoprice! The ultrawide 3440x1440p@100Hz (UWQHD) maximum resolution gives you more desktop space for more efficiency at work and a more immersive movie watching or gaming experience at home. The curved panel design eliminates reflection at the edges and reduces eye strain by decreasing the amount of eye movement needed to see from edge to edge. The AUO glass panel boasts 178° viewing angles; more than 16.7 million colors; and is backed by our PixelPerfectTM guarantee. One HDMI® 2.0 input and two HDMI 1.4 inputs are augmented by a DisplayPort® 1.2 input with AMD® FreeSyncTM support for tear-free gaming. Support Files: User's Manual (Mar 1; 2019) PixelPerfectTM is a trademark of Monoprice Inc. HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. VESA®; DisplayPort®; and the DisplayPort® logo are registered trademarks of the Video Electronics Standards Association. AMD® is a registered trademark of Advanced Micro Devices; Inc. in the United States and/or other jurisdictions. FreeSyncTM is a trademark of Advanced Micro Devices; Inc. in the United States and/or other jurisdictions. Updated Jun 10; 2019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.