This item is Discontinued.

Monoprice 3.5mm M Plug to 1/4Inch M Jack, Metal 7162

3.5mm M Plug to 1/4Inch M Jack, Metal (Discontinued)

  • Mfr # 7162
  • Zoro # G4473585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7162
Zoro #
G4473585
UPC #
844660071624
Country of Origin
Multiple

Details

Item
Audio Adapter
Cable Type
3.5mm and 1/4" Audio
Connection A
3.5 mm Mono Male
Connection B
1/4 in Mono Female
Number of Ports
2
Color
Gold
Features
Metal Adapter

Description

Audio Adapter, Color Gold, Features Metal Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.