
3FT USB 2.0 A MALE TO A FEMALE EXTENSION 28/24AWG CABLE GOLD PLATED
Mfr # 5432
Zoro # G714876882
product price:Â $2.29
/ea
Sold in multiples of 3 for $6.87
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Features
Corrosion-free
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5432
Zoro #
G714876882
UPC #
844660054320
Country of Origin
China
Dimensions
Cable Length
3 ft
Wire Size
24/28 AWG
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Features
Corrosion-free
Cable Type
USB
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type A - Female
American Wire Gauge
24/28 AWG
Cable Characteristic
Extension Cable
Connector Plating
Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.