This item is Discontinued.

Monoprice 3U Compact Rackmount 3x5.25" MicroATX/ PS2 10854

3U Compact Rackmount 3x5.25" MicroATX/ PS2 (Discontinued)

  • Mfr # 10854
  • Zoro # G2986097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10854
Zoro #
G2986097
UPC #
757901807848
Country of Origin
China

Description

This 3U Compact Rackmount Chassis is perfect for use as a server or an industrial computer case. It is constructed of 1.0mm SGCC steel with a 1.0mm SPCC steel front bezel and steel handles. It features up to three 5.25" externally accessible drive bays; and four internal 3.5" bays. The front panel includes two USB 2.0 ports; plus indicators for power and drive activity; as well as the power and reset switches. The case accommodates ATX; Micro ATX; and Mini ITX motherboards (up to 12.0" x 9.6") with up to four full-height expansion slots. It has accommodation for two 80mm and two 60mm cooling fans (not included). The case is compatible with standard ATX PS2 and PS3 power supplies (not included). Features: 3U rackmount space Supports ATX; Micro ATX; and Mini ITX motherboards Supports ATX PS2 and PS3 power supplies 1.0mm SGCC steel chassis 1.0mm SPCC steel front bezel 3x 5.25" external access drive bays 4x 3.5" internal drive bays 2x USB 2.0 front panel connector Compatible with hot swappable HDD cages Support for up to 4 full-height expansion cards Power supply NOT included Updated Feb 26; 2020

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.