This item is Discontinued.

Monoprice 4-port USB 3.0 Switch Hub 24261

4-port USB 3.0 Switch Hub (Discontinued)

  • Mfr # 24261
  • Zoro # G2016947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24261
Zoro #
G2016947
UPC #
889028053911
Country of Origin
China

Description

Add extra USB 3.0 ports to your computer by using this 4-port hub. Individual switches make it easy to reset connections or to temporarily disconnect unused devices. The USB port orientation ensures maximum compatibility; even with thicker USB connectors; while maintaining a compact form factor. Use with a laptop or desktop computer to easily connect external hard drives; flash drives; mobile devices; keyboards; mice; and other USB peripherals. This hub is powered directly from a computer for use with most USB peripherals. It is capable of data transfer speeds up to 5Gbps via USB 3.0; but is also backwards compatible with USB 2.0 and 1.1 computers and devices. No drivers or complicated configurations are required - just plug it in and start using it right away! Features: 4x USB 3.0 ports for SuperSpeed connectivity up to 5.0Gbps data transfer rate Plug-and-play and bus-powered; works with most computers and peripherals Individually switched ports are easy to reset or to temporarily disconnect Optimized layout provides enough space between USB ports

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.