This item is Discontinued.

Monoprice 4.0A Décor Duplex USB Receptacle 15A/125V 21634

4.0A Décor Duplex USB Receptacle 15A/125V (Discontinued)

  • Mfr # 21634
  • Zoro # G2017166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21634
Zoro #
G2017166
UPC #
889028049563
Country of Origin
China

Description

DataComm Electronics' Décor Duplex 4.0A USB Charger is designed to quickly and easily replace existing outlets; allowing you to charge multiple devices at once without sacrificing power outlets. Simply connect the USB end of your device's charging cable into either of the USB ports; then connect the charging end of the cable to your smartphone; tablet; or other device. Features: Use in residential applications Vertically positioned USB ports allow for more flexibility and reduce stress on USB cables Fits in a standard wallbox; is compatible with standard wallplates; and can be multi-ganged with other devices Designed to easily replace existing outlets Compatible with USB 2.0 devices Fits in most major manufacturers' décor style wallplates 4.0 A total USB charging capacity (2.0 A per USB Port) Two 15 Amp / 125 Volt tamper resistant receptacles ETL Listed Support Files: Quick Installation Guide (Sep 3; 2016) Features Sheet (Aug 31; 2016)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.