This item is Discontinued.

Monoprice 4MP Bullet IP Camera_ 2.8MM_ H.265+/H.265_ Enhanced IR_ VCA_ 120 dB WD 39814

4MP Bullet IP Camera_ 2.8MM_ H.265+/H.265_ Enhanced IR_ VCA_ 120 dB WD (Discontinued)

  • Mfr # 39814
  • Zoro # G1714337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39814
Zoro #
G1714337
UPC #
889028139868
Country of Origin
China

Description

The Monoprice 4 MP Outdoor Network Bullet Camera with low-light IR is equipped with a 4MP CMOS low-light sensor and a 2.8mm fixed lens. It captures video at resolutions up to 2560 x 1440 at 20 fps in a 103° x 58° field of view. The camera has an IR cut filter and matrix 2.0 IR LEDs for night vision with an effective range of up to 165 feet. Image enhancement features; including a 120dB Wide Dynamic Range and backlight compensation; allow you to capture clear images in varying lighting conditions. Designed for easy setup; this camera uses Power over Ethernet (PoE) technology; so you can run just one cable for both data and power. It has a microSDTM card slot for easy storage and is IP67 rated for weather resistance. ONVIF® compliance ensures compatibility with a wide range of surveillance equipment. Water Resistant Vandalproof IK10 VCA Smart Detection Easy Setup Water Resistant: The IP66 rating ensures that the camera is protected from dust and water ingress; making it perfect for outdoor applications in all weather conditions.Vandalproof IK10: This camera has a vandalproof rating of IK10; allowing it to resist impacts of up to 20 joules; protecting it from vandalism; such as impact from a hammer or baseball bat.VCA Smart Detection: Video Content Analytics (VCA) allows you to configure one or more areas of the field of view for additional security. You can define the Region of Interests (ROI) for smart intrusion detection; Line Crossing Detection; Motion Detection; Object Left/Removal; Area Entering/Leaving; and Face Detection features for alarm notifications directly to your mobile device.Easy Setup: The camera supports PoE (Power over Ethernet); so it draws its power over the Ethernet cable; allowing you to install it where there are no power outlets. The advanced 3-axis gimbal design allows for flexible camera angle adjustments; so you can mount it in almost any orientation.App Access and Remote ViewingInstall the camera into your network to check live feeds from your mobile devices or your computer; at any time; anywhere. Wide Dynamic Range (WDR) WDR produces clearer images and more even lighting in views that are simultaneously both bright and dark. This is particularly useful in areas with windows and lots of natural light. WDR improves on the ability of Back Light Compensation (BLC) and High Light Compensation (HLC) by independently adjusting the intensity of different portions of the image to produce proper lighting intensity across the entire image.Digital Noise Reduction (DNR) Image noise can come from a variety of sources; but is most often associated with low light conditions; resulting in a "grainy" image. This noise not only interferes with the ability to clearly distinguish individual image elements; but also increases the storage space required for any given image. The DNR circuitry uses a digital comb filter to eliminate video noise.Back Light Compensation (BLC) BLC reduces silhouetting; so you can see foreground subjects clearly when positioned in front of a bright background. The BLC circuitry adjusts the exposure so that the subject is illuminated and clearly visible.Product Dimensions Perfect for microSDTM is a trademark of SD-3C; LLC.ONVIF® is a trademark of Onvif; Inc.Updated Oct 18; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.