This item is Discontinued.

Monoprice 4MP Compact PTZ IP Camera_ 2.8~12mm_ H.265+/H.265_ 300 Presets_ Starli 39790

4MP Compact PTZ IP Camera_ 2.8~12mm_ H.265+/H.265_ 300 Presets_ Starli (Discontinued)

  • Mfr # 39790
  • Zoro # G1714398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39790
Zoro #
G1714398
UPC #
889028139622
Country of Origin
China

Description

The Monoprice 4MP Outdoor PTZ Network Dome Camera uses a 1/3" progressive scan CMOS sensor to capture 2560x1440 resolution video at 24 fps. IR LEDs and ultra low light image enhancement technology gives you clear color image at night at distances up to 66 feet. The 2.8~12mm motorized varifocal lens delivers a 100° to 33° horizontal field of view and up to 4x optical zoom is supported. Two-way audio is possible; thanks to an audio input and output. The onboard memory card slot accepts microSDTM; microSDHCTM; and microSDXCTM cards (not included) with capacities up to 256GB. Integrated Power over Ethernet (PoE) technology simplifies connectivity by enabling the transfer of power and data using a single cable. This PTZ camera is housed in an IP66 and IK10 rated enclosure that is suitable for outdoor use in areas at risk of vandalism. Water Resistant Vandalproof IK10 VCA Smart Detection Easy Setup Water Resistant: The IP66 rating ensures that the camera is protected from dust and water ingress; making it perfect for outdoor applications in all weather conditions. Vandalproof IK10: This camera has a vandalproof rating of IK10; allowing it to resist impacts of up to 20 joules; protecting it from vandalism; such as impact from a hammer or baseball bat. VCA Smart Detection: Video Content Analytics (VCA) allows you to configure one or more areas of the field of view for additional security. You can define the Region of Interests (ROI) for smart intrusion detection; Line Crossing Detection; Motion Detection; Object Left/Removal; Area Entering/Leaving; and Face Detection features for alarm notifications directly to your mobile device. Easy Setup: The camera supports PoE (Power over Ethernet); so it draws its power over the Ethernet cable; allowing you to install it where there are no power outlets. The advanced 3-axis gimbal design allows for flexible camera angle adjustments; so you can mount it in almost any orientation. App Access and Remote Viewing Install the camera into your network to check live feeds from your mobile devices or your computer; at any time; anywhere. Wide Dynamic Range (WDR) WDR produces clearer images and more even lighting in views that are simultaneously both bright and dark. This is particularly useful in areas with windows and lots of natural light. WDR improves on the ability of Back Light Compensation (BLC) and High Light Compensation (HLC) by independently adjusting the intensity of different portions of the image to produce proper lighting intensity across the entire image. Digital Noise Reduction Image noise can come from a variety of sources; but is most often associated with low light conditions; resulting in a "grainy" image. This noise not only interferes with the ability to clearly distinguish individual image elements; but also increases the storage space required for any given image. The DNR circuitry uses a digital comb filter to eliminate video noise. Back Light Compensation BLC reduces silhouetting; so you can see foreground subjects clearly when positioned in front of a bright background. The BLC circuitry adjusts the exposure so that the subject is illuminated and clearly visible. Product Dimensions Support Files: Specification Sheet (Jun 22; 2018) SDTM; microSDTM; microSDHCTM; and microSDXCTM are trademarks of SD-3C; LLC. UPnPTM is a trademark of the UPnP Implementers Corporation. ONVIF® is a trademark of Onvif; Inc. Updated Feb 21; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.