This item is Discontinued.

Monoprice 50ft Premium 3.5mm Stereo Male to 3.5mm Stereo Female 22AWG Extension 5593

50ft Premium 3.5mm Stereo Male to 3.5mm Stereo Female 22AWG Extension (Discontinued)

  • Mfr # 5593
  • Zoro # G1696697
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5593
Zoro #
G1696697
UPC #
844660055938
Country of Origin
China

Description

The 3.5mm (1/8") stereo TRS connector is more commonly known as the Headphone Jack on portable mp3 players and mobile phones. This cable features a male 3.5mm stereo (TRS) plug on one end and a female 3.5mm stereo jack on the other end; each with molded connector housings and strain relief boots. Each connector is gold-plated to ensure smooth; corrosion-free connections. The cable is made of heavy-duty coaxial cable for each conductor. The conductors are 22AWG and each conductor is shield to prevent EMI or RFI interference from entering your audio system. The cable is 12mm x 6mm thick; while the connector housings are 41mm long x 15mm diameter. Because of their size and weight these cables are best suited for more permanent connections; such as from your PC to your sound system. If you want something more suitable for portable applications; please try one of our standard 3.5mm audio cables.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.