Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice 5ft IR Extender Cable (Receiver) 8060

5ft IR Extender Cable (Receiver) (Discontinued)

  • Mfr # 8060
  • Zoro # G4469367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8060
Zoro #
G4469367
UPC #
844660080602
Country of Origin
Multiple

Dimensions

Width
0.7"
Cable Length
4.58 ft
Height
0.5"
Depth
1.2"

Details

Cable Type
Wireless
Item
IR Extender
Connection
Wireless
Color
Black
Features
Supports Single Band Frequencies
Ports
0
Installation Method
Plug In
Compatibility
Monoprice HDMI Extender Wall Plates:8008, 8201

Description

IR Extender, Features Supports Single Band Frequencies, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.