This item is Discontinued.

Monoprice 5MP Turret IP Security Camera_ 2560x1920@20fps_ 2.8mm Fixed Lens_ Matr 30564

5MP Turret IP Security Camera_ 2560x1920@20fps_ 2.8mm Fixed Lens_ Matr (Discontinued)

  • Mfr # 30564
  • Zoro # G1714230
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30564
Zoro #
G1714230
UPC #
889028072615
Country of Origin
China

Description

This security cameras is designed to connect to your Network Video Recorder or IP-based CCTV system. The camera connects to the network using either Cat5e or Cat6 cabling or wirelessly over a Wi-Fi® connection. It supports 12 VDC Power over Ethernet (PoE); so there is no need for a separate power adapter when using a wired PoE connection. Easy to setup; just plug it in and enjoy live remote viewing and real-time video playback. The waterproof design makes it perfect for both indoor and outdoor environments; allowing it to withstand sun; rain; snow; and thunderstorms. MicroSD Storage H.265+ Video Compression Matrix IR 2.0 VCA Smart Detection MicroSD Storage: Built-in microSDTM card slot supports cards with capacities up to 128GB for local storage of recorded video. H.265+ Video Compression: The High Efficiency Video Coding (HEVC) technology supports the H.265; H.265+; H.264; and H.264+ video codecs. It provides better video performance and doubles the data compression; lowering bandwidth and saving at least 50% storage space. Matrix IR 2.0: The matrix IR 2.0 feature provides superior illumination and imaging over with more traditional IR illumination solutions. It can illuminate to distances up to 100 ft in 0 lux conditions with more uniform exposure; particularly at the edges of the image. Matrix IR eliminates overexposure and hot spots (halo or spotlight effects in an image); reduces interference and video noise; with a more vivid image overall. It is more energy efficient and has a longer lifespan with better heat dissipation than traditional IR technology. VCA Smart Detection: Video Content Analytics (VCA) allows you to configure one or more areas of a given camera's field of view for additional security. You can define the Region of Interests (ROI) for Smart Intrusion; Line Crossing Detection; Motion Detection; Object Left/Removal; AreaEntering/Leaving; and Face Detection features for alarm notifications directly to your devices. App Access and Remote Viewing Install to a network to check live feeds from your mobile devices; or on your computer; anywhere. Matrix IR 2.0 The matrix IR 2.0 feature provides superior illumination and imaging over with more traditional IR illumination solutions. It can illuminate to distances up to 100 ft in 0 lux conditions with more uniform exposure; particularly at the edges of the image. Matrix IR eliminates overexposure and hot spots (halo or spotlight effects in an image); reduces interference and video noise; with a more vivid image overall. It is more energy efficient and has a longer lifespan with better heat dissipation than traditional IR technology. Wide Dynamic Range (WDR) WDR produces clearer images and more even lighting in views that are simultaneously both bright and dark. This is particularly useful in areas with windows and lots of natural light. WDR improves on the ability of Back Light Compensation (BLC) and High Light Compensation (HLC) by independently adjusting the intensity of different port

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.