Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice 6" L, Black, White, Blue, Red, Yellow, Green, Package quantity: 120 6482

6" L, Black, White, Blue, Red, Yellow, Green, Package quantity: 120 (Discontinued)

  • Mfr # 6482
  • Zoro # G8790017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6482
Zoro #
G8790017
UPC #
844660064824
Country of Origin
China

Dimensions

Length
6"

Details

Item
Hook and Loop Fastening Cable Ties
Color
Black, White, Blue, Red, Yellow, Green
Locking Style
Hook-and-Loop
Features
(20) Black; (20) White; (20) Blue; (20) Red; (20) Yellow; (20) Green

Description

Cable Ties,6 In.,120Pcs/Pack,6 Color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.