Zoro Homepage

6Ft 1.5Ft Usb 2.0 A Male To B Male

  • Mfr # 5438

  • Zoro # G0692372


product price: $2.95
/ea
Sold in multiples of 4 for $11.80

Key Features

Shielding
Yes
Connector on First End Details
1 x USB 2.0 Type A - Male
Cable Type
USB
Color
Black
End 1 Connection Type
USB 2.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5438
Zoro #
G0692372
UPC #
844660054382
Country of Origin
Unknown

Details

Shielding
Yes
Connector on First End Details
1 x USB 2.0 Type A - Male
Cable Type
USB
Color
Black
End 1 Connection Type
USB 2.0 Type A - Male
Features
Molded, Strain Relief, Corrosion-free, Booted
End 2 Connection Type
USB 2.0 Type B - Male
Connector on Second End Details
1 x USB 2.0 Type B - Male
Item
Data Transfer Cable
Connector Plating
Gold
Device Supported
Scanner, Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.