This item is Discontinued.

Monoprice 7-Bay 4U Ext. IPC Case_ 26in Depth Ext. M/B_ Black 10843

7-Bay 4U Ext. IPC Case_ 26in Depth Ext. M/B_ Black (Discontinued)

  • Mfr # 10843
  • Zoro # G2990988
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10843
Zoro #
G2990988
UPC #
757901807732
Country of Origin
China

Description

This 4U High Performance Rackmount Chassis is perfect for use as a server or as part of a cluster. It is constructed of 1.2mm zinc-coated steel and has an aluminum front bezel. It features seven 5.25" (four vertical; three horizontal) and one 3.5" externally accessible drive bays; plus another internal 3.5" drive bay. The drive bays are hidden behind vented doors; which can be locked to prevent unauthorized access. The front panel includes two USB 2.0 ports; plus indicators for power; HDD activity; and temperature and fan alarm indicators. The power switch and reset buttons are located behind the right-side lockable front door. The case accommodates EATX; EEB; CEB; ATX; and Micro ATX motherboards (up to 12.0" x 13.0") with up to seven expansion slots. It includes three 120mm and one 80mm cooling fans; plus accommodation for a second 80mm fan (not included). The air filters can be removed and washed. It is compatible with ATX PS2; PS3; and Mini Redundant power supplies (not included). Features: 4U rackmount space Supports EATX; EEB; CEB; ATX; and Micro ATX motherboards Supports ATX PS2; PS3; and Mini Redundant power supplies 1.2mm zinc-coated steel construction Aluminum front bezel with lock 7x 5.25" and 1x 3.5" external access drive bays 1x 3.5" internal drive bays 2x USB 2.0 front panel connectors Removable and washable air filter Power and reset switches behind lockable panel 3x 120mm and 1x 80mm cooling fans Optional 1x 80mm cooling fan Compatible with hot swappable HDD cages Support for up to 7 expansion slots Power supply NOT included Updated Feb 26; 2020

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.