This item is Discontinued.

Monoprice 7-Bay 4U IPC Case_ 20in Depth_ Black 10841

7-Bay 4U IPC Case_ 20in Depth_ Black (Discontinued)

  • Mfr # 10841
  • Zoro # G2988574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10841
Zoro #
G2988574
UPC #
757901807718
Country of Origin
China

Description

This 4U Compact Stylish Rackmount Chassis is perfect for use as a server or as part of a cluster. It is constructed of 1.2mm zinc-coated steel and has an aluminum front bezel. It features four 5.25" and one 3.5" externally accessible drive bays; plus two internal 3.5" drive bays. The drive bays are hidden behind vented doors; which can be locked to prevent unauthorized access. The front panel includes two USB 2.0 ports; plus indicators for power; HDD activity; temperature; and fan indicators. The power switch and reset buttons are located behind the right-side lockable front door. The case accommodates ATX; Micro ATX; and Mini ITX motherboards (up to 12.0" x 9.6") with up to seven expansion slots. It includes an 80mm and a 120mm cooling fan; plus accommodation for a second 80mm fan (not included). The air filters can be removed and washed. It is compatible with ATX PS2; PS3; and Mini Redundant power supplies (not included). Features: 4U rackmount space Supports ATX; Micro ATX; and Mini ITX motherboards Supports ATX PS2; PS3; and Mini Redundant power supplies 1.2mm zinc-coated steel construction Aluminum front bezel with lock 4x 5.25" and 1x 3.5" external access drive bays 2x 3.5" internal drive bays 2x USB 2.0 front panel connectors Removable and washable air filter Power and reset switches behind lockable panel 1x 120mm and 1x 80mm cooling fans Optional 1x 80mm cooling fan Compatible with hot swappable HDD cages Support for up to 7 expansion slots Power supply NOT included Updated Feb 26; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.