878 1000FT 24AWG Cat5e 350MHz UTP Solid; Riser Rated CMR; Bulk Ethernet Bare Copper Cable - Black

  • Mfr # 878

  • Zoro # G103739880


product price:  $500.99
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
Bare Wire
End 2 Connection Type
Bare Wire
Cable Jacket Color
Black
Cable Length
1000 ft
Cable Type
Category 5e
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
878
Zoro #
G103739880
UPC #
844660008781
Country of Origin
China

Dimensions

Cable Length
1000 ft
Wire Size
24 AWG

Details

Item
Network Cable
End 1 Connection Type
Bare Wire
End 2 Connection Type
Bare Wire
Cable Jacket Color
Black
Cable Type
Category 5e
Package Type
Bulk
Category - Data Cable
Category 5e
For Use With
Network Device
Color
Black
Device Supported
Network Device

Description

Monoprice brings you high quality, bulk rolls of Ethernet cables at unparalleled value. This high performance bulk cabling is perfect for your custom network installation projects. You can cut lengths to meet your exact needs and terminate it with our high quality modular RJ45 connectors and color matched relief boots. We also carry an extensive range of networking tools to cut, strip and crimp your cables together.
Unshielded Twisted Pair UTP Solid cables are both economical and practical. Solid core conduits provide better performance over longer cable runs. Monoprice brings you UTP, solid cables that are of unmatched quality at unrivaled prices. These cables are your best value for building your network. These cables are CMR rated for all general in-wall and riser use.
Our cables are RoHS compliant and UL listed. Monoprice Cat5 and Cat6 cables are made of 100 percent bare copper wire, as opposed to copper clad aluminum CCA wire, and are therefore fully compliant with UL Code 444 and National Electrical Code TIA-568-C.2 fire and safety standards, which require pure bare copper wire in Cat5e and Cat6 communications cables.

  • 24 AWG
  • 4 Twisted Pairs UTP
  • PVC Multi-Color Jacket
  • 1,000 ft.per Pull Box
  • Dimension - 14.2 x 8 x 14 In
  • Item weight - 21.16 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.