8K Cert Ultra High-Speed Slim HDMI Cable - 8K60, 4K120, 48Gbps, HDR, Gold-Plated, 4ft, BLK
- Mfr # 47905
- Zoro # G323956555
product price:Â
$
13.55
/ea
Key Features
Material
PVC
Bandwidth
48 Gbps
Max Resolution
8K60Hz / 4K120Hz
HDR Support
Yes
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47905
- Zoro #
- G323956555
- UPC #
- 889028214510
- Country of Origin
- Viet Nam
Dimensions
- Bandwidth
- 48 Gbps
- Length
- 4 ft
Details
- Material
- PVC
- Max Resolution
- 8K60Hz / 4K120Hz
- HDR Support
- Yes
- Item
- 8K HDMI Cable
- Color
- Black
- Features
- VRR, ALLM
- HDMI Version
- HDMI 2.1
- Connector Plating
- Gold-Plated
Description
Enjoy next-generation video and audio performance in a slimmer, more flexible design with these Certified Ultra High-Speed HDMI Cables. Built to meet the latest HDMI 2.1 standards, they support 8K at 60Hz and 4K at 120Hz, delivering sharp visuals, vibrant color, and smooth motion for movies, gaming, and streaming. With a 48Gbps bandwidth, they also support advanced features such as HDR, Variable Refresh Rate (VRR), and Auto Low Latency Mode (ALLM), ensuring an immersive entertainment experience and competitive gaming advantage.The slim profile makes these cables easier to install in tight spaces while maintaining the durability needed for everyday use. Gold-plated connectors resist corrosion and provide reliable signal transmission, while robust shielding minimizes interference for stable, high-quality performance.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.