Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice 8MP_ 4K 2.8mm Wide Angle Fixed Lens_ Bullet IP Security Camera_ Matrix 30340

8MP_ 4K 2.8mm Wide Angle Fixed Lens_ Bullet IP Security Camera_ Matrix (Discontinued)

  • Mfr # 30340
  • Zoro # G1714048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30340
Zoro #
G1714048
UPC #
889028070604
Country of Origin
China

Description

This security cameras is designed to connect to your Network Video Recorder or IP-based CCTV system. The camera connects to the network using either Cat5e or Cat6 cabling or wirelessly over a Wi-Fi® connection. It supports 12 VDC Power over Ethernet (PoE); so there is no need for a separate power adapter when using a wired PoE connection. Easy to setup; just plug it in and enjoy live remote viewing and real-time video playback. The waterproof design makes it perfect for both indoor and outdoor environments; allowing it to withstand sun; rain; snow; and thunderstorms. MicroSD Storage Matrix IR 2.0 H.265+ Video Compression Easy Setup MicroSD Storage: Built-in microSDTM card slot supports cards with capacities up to 128GB for local storage of recorded video. Matrix IR 2.0: The matrix IR 2.0 feature provides superior illumination and imaging over with more traditional IR illumination solutions. It can illuminate to distances up to 100ft in 0 lux conditions with more uniform exposure; particularly at the edges of the image. Matrix IR eliminates overexposure and hot spots (halo or spotlight effects in an image); reduces interference and video noise; with a more vivid image overall. It is more energy efficient and has a longer lifespan with better heat dissipation than traditional IR technology. H.265+ Video Compression: The High Efficiency Video Coding (HEVC) technology supports the H.265; H.265+; H.264; and H.264+ video codecs. It provides better video performance and doubles the data compression; lowering bandwidth and saving at least 50% storage space. Easy Setup: The camera supports PoE (Power over Ethernet) to allow for a more stable and cost efficient plug & play experience. The advanced 3-axis design provides flexible camera angle adjustment for mounting the camera in almost any orientation. App Access and Remote Viewing Install to a network to check live feeds from your mobile devices; or on your computer; anywhere. Matrix IR 2.0 The matrix IR 2.0 feature provides superior illumination and imaging over with more traditional IR illumination solutions. It can illuminate to distances up to 100ft in 0 lux conditions with more uniform exposure; particularly at the edges of the image. Matrix IR eliminates overexposure and hot spots (halo or spotlight effects in an image); reduces interference and video noise; with a more vivid image overall. It is more energy efficient and has a longer lifespan with better heat dissipation than traditional IR technology. Wide Dynamic Range (WDR) WDR produces clearer images and more even lighting in views that are simultaneously both bright and dark. This is particularly useful in areas with windows and lots of natural light. WDR improves on the ability of Back Light Compensation (BLC) and High Light Compensation (HLC) by independently adjusting the intensity of different portions of the image to produce proper lighting intensity across the entire image. Digital Noise Reduction (DNR) Image noise can come from a var

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.