This item is Discontinued.

Monoprice 9-Port Fast Ethernet PoE Switch/ 4-Port PoE/ 802.3at/af 60W 18519

9-Port Fast Ethernet PoE Switch/ 4-Port PoE/ 802.3at/af 60W (Discontinued)

  • Mfr # 18519
  • Zoro # G1718948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18519
Zoro #
G1718948
UPC #
889028045398
Country of Origin
China

Description

The netis® PE6109H Fast Ethernet PoE Switch is a great choice for expanding your home or office network. It provides nine 10/100Mbps RJ45 ports; with ports 6 to 9 supporting the Power over Ethernet(PoE) function. It can automatically detect and supply power for IEEE 802.3at/af compliant Powered Devices (PDs); such as PoE APs; IP Phones; IP cameras; etc. Electrical power is transmitted along with data over a single cable; allowing you to expand your network to locations where there are no power lines or outlets. Features: Nine 10/100Mbps Auto-Negotiation RJ45 ports Four ports support the PoE function Supports up to 30 watts power for each PoE port; up to 60 watts in total Supports PoE IEEE 802.3at/af compliant Powered Devices (PD) IEEE 802.3x flow control for Full Duplex mode and backpressure for Half Duplex mode 1.8Gbps switching fabric capacity/backplane bandwidth Supports 2K MAC address table; MAC address auto-learning; and auto-aging Green Ethernet technology for effective power savings LED indicators for simple diagnostics and management Plug and play; no configuration required Steel case with external power supply netis® and the netis logo are registered trademarks of Netis Systems Co.; Ltd. Updated Feb 10; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.