This item is Discontinued.

Monoprice 9U 900mm Depth Ultimate Quiet Server Cabinet - GSA Approved 10361

9U 900mm Depth Ultimate Quiet Server Cabinet - GSA Approved (Discontinued)

  • Mfr # 10361
  • Zoro # G2984916
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10361
Zoro #
G2984916
UPC #
757901801679
Country of Origin
China

Description

Keep your servers cool; quiet; and secure with this 900mm Depth Ultimate Quiet Server Cabinet from Monoprice! This desk-side; floor mounted server cabinet is designed for small/medium business; research; academic; and studio environments; where a dedicated server room is not practical and excessive noise is unacceptable. This aluminum and steel framed cabinet features lockable front; side; and rear access doors for security. The vented doors combine with the six cooling fans on the back panel to provide excellent air circulation; keeping your servers and other equipment at optimum operating temperature. The cabinet rails are horizontally adjustable to ensure a perfect fit. It provides 9U of mounting space and 900mm mounting depth. Heavy duty lockable casters provide mobility when you need to move the cabinet; while extendable landing gear keeps the cabinet weight off the casters when mobility is not required. Sound absorbing foam inside the cabinet ensures that your working environment is free of excessive equipment noise. Features: 9U form factor 2200 lb weight capacity Sound absorbing foam inside the cabinet keeps your working environment quiet Sturdy and rugged welded frame structure Excellent air ventilation design with ventilated doors and six cooling fans on the back panel Heavy duty lockable casters make it easy to move the cabinet Extendable landing gear allows the cabinet weight to be kept off the casters when mobility isn't required Removable side panels with security locks 2.0mm SPCC cold rolled steel mounting rails 30" chassis mounting depth 599mm x 615mm x 900mm (WHD) external dimensions Includes mounting hardware RoHS compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.