This item is Discontinued.

Monoprice 9U 900mm Open Frame Rack 10656

9U 900mm Open Frame Rack (Discontinued)

  • Mfr # 10656
  • Zoro # G2991426
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10656
Zoro #
G2991426
UPC #
757901805547
Country of Origin
China

Description

Keep your servers cool and easily accessible with this 9U 900mm Open Frame Rack from Monoprice! This simple server rack is open on all six sides; giving easy access to the servers and allowing for maximum airflow through the chassis. It is constructed of 2.0mm cold rolled SPCC steel and has rack mounting points on both the front and back. Additionally; it has an internal; adjustable rack mounting point. The rack is on lockable casters and can support a total of 440 lbs. (199.6 kg). The rack is compatible with most rackmount chassis and equipment; including HP®; DellTM; and IBM® servers equipped with sliding rails. It has 9U of rack space and can mount equipment up to 35" (88.9cm) deep. The rack comes with M5 mounting screws and cage nuts and is RoHS compliant. Features: 9U form factor 440 lbs. (199.6 kg) weight capacity Constructed of 2.0mm SPCC cold rolled steel Equipped with locking casters for easy mobility Compatible with HP®; DellTM; and IBM® servers with sliding rails 35" (88.9cm) maximum chassis depth Dimensions: 20.0" x 21.5" x 35.4" (508 x 546 x 899 mm) Rackmount points on front and rear of cabinet Adjustable internal rackmount point Open frame design provides easy access from any angle and unobstructed airflow Comes with M5 mounting screws and cage nuts RoHS compliant HP® is a registered trademark of HP Hewlett Packard Group LLC. DellTM is a trademark of Dell; Inc. IBM® is a registered trademark of International Business Machines Corporation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.