This item is Discontinued.

Monoprice AA Alkaline Battery, 1.5VDC 10364

AA Alkaline Battery, 1.5VDC (Discontinued)

  • Mfr # 10364
  • Zoro # G2991380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10364
Zoro #
G2991380
UPC #
757901801709
Country of Origin
China

Dimensions

Standard Battery Size
AA
Battery Size
AA

Details

Voltage
1.5V
Battery Type
Alkaline
Voltage - Batteries
1.5VDC
Battery Chemistry
Alkaline
Item
Battery

Description

Why spend more on batteries than necessary? Get batteries that are just as good (or better) than the leading national brands at a fraction of the cost when you use Monoprice branded Alkaline Batteries! While rechargeable batteries are ideal for many applications; the classic "alkaline" battery is still a superior solution for devices that do not have a high current draw; that are usually off; or that need to provide full power for longer periods of time; such as remote controls; flashlights; and electronic toys. These alkaline batteries from Monoprice have been tested by a top independent test lab; with results that show they meet or exceed the power and duration capabilities of similar batteries from leading national brands. Additionally; our batteries are guaranteed fresh for FIVE (5) years; so you can stick them in your drawer; glove box; or toolbox with confidence that they will be ready for action when you need them! Support Files: Specification Sheet (Sep 10; 2013)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.