This item is Discontinued.

Monoprice AAA Alkaline Battery, 1.5VDC 10365

AAA Alkaline Battery, 1.5VDC (Discontinued)

  • Mfr # 10365
  • Zoro # G2991408
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10365
Zoro #
G2991408
UPC #
757901801716
Country of Origin
China

Dimensions

Standard Battery Size
AAA
Diameter
0.4"
Battery Size
AAA
Height
1.8"

Details

Voltage
1.5V
Battery Type
Alkaline
Battery Chemistry
Alkaline
Battery Capacity
1320 mAh
Item
Battery
Voltage - Batteries
1.5VDC

Description

Why spend more on batteries than necessary? Get batteries that are just as good (or better) than the leading national brands at a fraction of the cost when you use Monoprice branded Alkaline Batteries! While rechargeable batteries are ideal for many applications; the classic "alkaline" battery is still a superior solution for devices that do not have a high current draw; that are usually off; or that need to provide full power for longer periods of time; such as remote controls; flashlights; and electronic toys. These alkaline batteries from Monoprice have been tested by a top independent test lab; with results that show they meet or exceed the power and duration capabilities of similar batteries from leading national brands. Additionally; our batteries are guaranteed fresh for FIVE (5) years; so you can stick them in your drawer; glove box; or toolbox with confidence that they will be ready for action when you need them! Support Files: Specification Sheet (Sep 10; 2013)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.