Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Above Fireplace Pull-Down Full-Motion Articulating TV Wall Mount Brack 27773

Above Fireplace Pull-Down Full-Motion Articulating TV Wall Mount Brack (Discontinued)

  • Mfr # 27773
  • Zoro # G1694527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27773
Zoro #
G1694527
UPC #
889028067161
Country of Origin
China

Description

TVs look great above your fireplace and mantel; but they're difficult to watch when mounted so high. With the Monoprice Extra Large Fireplace Mount; the TV can conveniently be pulled down from the wall to eye-level to prevent neck pain. The TV can also be tilted and swiveled for the most comfortable TV viewing experience. Capable of mounting any television with a VESA® mounting pattern of 300 x 300 to 800 x 600; this mount is ideal for TVs ranging from 55" to 100"; weighing up to 154 lbs. Elegant TV Mounting Comfortable Viewing ETL Certified 154 lb. Weight Capacity Elegant TV Mounting: Above the fireplace is often the perfect place to mount a TV; but it's a pain in the neck to watch it there. By letting you pull the TV down to a comfortable height; you can eliminate neck and back strain when watching TV.Comfortable Viewing: When you want to watch TV; the spring-assisted mount lets you effortlessly pull the TV forward and down to a comfortable viewing position; where you can sit on the sofa without craning your neck upward. When you're not watching; the mount returns the TV to its position above the fireplace.ETL Certified: On average; Monoprice sells a new wall mount every minute of every day! Certified by ETL testing labs to satisfy UL standards; this wall mount has been strength tested to ensure it is safe for both your equipment and your family.154 lb. Weight Capacity: This sturdy mount supports TVs from 55" ~ 100" and weighing up to 154 lbs. Comfort and Convenience Smooth Full-Range MotionEffortlessly raise; lower; pull; push; and adjust the mount to the perfect position for comfortable viewing. Hardware IncludedIncludes all hardware necessary for the majority of Television brands and wall types. Buy with Confidence With Monoprice's Lifetime Warranty you can rest assured we stand behind our products and our customers. Additionally; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices.Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you.Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Support Files: User's Manual (Dec 12; 2018) Dimensions Diagram (Nov 21; 2017)VESA® is a trademark owned by the Video Electronics Standards Association (VESA®) in the United States and other countries.Updated Jan 24; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.