This item is Discontinued.

Monoprice Active HDMI Cable, Eq, 100 ft.Black 7698

Active HDMI Cable, Eq, 100 ft.Black (Discontinued)

  • Mfr # 7698
  • Zoro # G8791931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7698
Zoro #
G8791931
UPC #
844660076988
Country of Origin
China

Dimensions

Length
100 ft.
Cable Length
100 ft
Conductor Size
26 AWG

Details

Cable Type
Standard HDMI
Connector Type
HDMI
Color
Black
Features
4.95Gbps Data Throughput, Gold Plated Connectors, Audio Return Channel, High Definition Audio, Including SA-CD, DVD-Audio, DTS-HD Master AudioTM, and Dolby TrueHDTM
Conductor Material
Copper
Wire Gauge
26 AWG
Shielding
Yes
Standards
CL2
Item
Active HDMI Cable,Eq,100 ft.Black
Jacket Type
CL2
Compatibility
Sony PlayStation 3 Gaming Console

Description

Active HDMI Cable,Eq,100 ft.Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.