Alpha In-Ceiling Speakers 6.5in Carbon Fiber 2-Way with 15 Degree Angled Dri

  • Mfr # 34197

  • Zoro # G1713034


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Woofer Driver Size
6.50 in
Mounting
In-ceiling
RMS Output Power
60 W
Sensitivity (dB)
88 dB
Speaker QTS
0.692
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34197
Zoro #
G1713034
UPC #
889028093801
Country of Origin
China

Dimensions

Woofer Driver Size
6.50 in
Tweeter Driver Size
1 in
Speaker Diameter
10.12 in

Details

Mounting
In-ceiling
RMS Output Power
60 W
Sensitivity (dB)
88 dB
Speaker QTS
0.692
Frequency Response
20 kHz
Includes
Alpha 34197 SpeakerCutout Template
Tweeter Driver Material
Silk Dome
Minimum Frequency Response
58 Hz
Item
Speaker
Crossover Type
2-way
Woofer Driver Material
Cone, Carbon Fiber
Crossover Supported
Yes
PMPO Output Power
120 W
Impedance
8 Ohm

Description

This carbon fiber in-ceiling speaker is the perfect combination of performance and style. The use of carbon fiber for the woofer means that the speaker can hit harder; go lower; and handle more power with significantly less distortion than conventional drivers. The silk dome tweeter produces clean; crisp; and clear highs and mids. You can fine tune the blend of sound using the built-in high frequency attenuator in case the sound is too bright. The metal grille can be painted to match your ceiling and attaches easily using magnets. Louder with Less Power | Higher Power Handling with Less DistortionControl High Frequencies | Easy to Install | Use up to 10AWG Cable 6.5-inch Carbon Fiber 2-way In-Ceiling Speaker with 15° Angled Driver Sound Quality Style Simplicity Sound Quality: Life is too short for speakers that don't sound great! We believe that the whole point of listening to music is to hear it as the artist intended. Our engineers and audio experts have spent countless hours listening to and comparing various speakers until we were satisfied we had found models that fit our demanding standards. Style: While Monoprice believes in function over form; there is nothing wrong with having speakers that look good; too. This in-ceiling speaker helps reduce clutter by getting your speakers off the floor or bookshelves. The magnetic metal grille can be painted to match your ceiling; so it virtually disappears from view. Simplicity: Installation is as easy as it can get. Use the included cutout template to mark your ceiling; make the cut then; using only a screwdriver; secure the speaker to the ceiling with the easy install mounting tabs. Carbon fiber gives you higher sensitivity; deeper bass; and higher power handling. Carbon fiber woofers are lighter and stiffer than conventional materials used in speaker manufacturing. The speaker cone is more sensitive to power; which means that you get more volume using less power. Additionally; the stiffer material means deeper bass and higher power handling; with significantly less distortion. 120 watts maximum input power 6.5" carbon fiber woofer with rubber surround 1" silk dome tweeter 58Hz ~ 20kHz frequency response Built-in high frequency attenuator Paintable magnetic grille Stud finder Carpenter's level Marking pen or pencil Drywall cutter 14AWG CL2 in-wall rated speaker wire (SKU 2821) Wire strippers Phillips screwdriver Support Files: User's Manual (Oct 2; 2018) Updated May 24; 2019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.