Apple Mfi Certified 3-in-1 USB Cable
- Mfr # 33041
- Zoro # G1716376
product price:Â
$
14.19
/ea
Key Features
Wire Color
White
Product Type
USB Cable
Signal Type
USB
Cable Length
36 in
Number of Connections
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33041
- Zoro #
- G1716376
- UPC #
- 889028081969
- Country of Origin
- Viet Nam
- Wire Color
- White
- Product Type
- USB Cable
- Item
- Charging Cable
- Signal Type
- USB
- Number of Connections
- 3
- Cable Connector Type
- Lightning Charging Cable, USB to USB Micro USB-B, USB-C
- Color
- White
Dimensions
- Cable Length
- 36 in
Description
Cable Connector Type Lightning Charging Cable, USB to USB Micro USB-B, USB-C, Cable Length 36 in, Number of Connections 3, Charging Cable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.