Shop MANHATTAN
See all product information
Create Account
USB-C 8-IN-1 DOCKING STATION WITH POWER DELIVERY
- Mfr # 130615
- Zoro # G914877269
product price:Â
$
69.19
/ea
Key Features
OS Compatibility
Windows 8.1, Windows 11, Windows 7, Android, Windows 10, ChromeOS, macOS
Width
1.81 in
Height
0.59 in
Connectivity Technology
Wired
HDMI
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 130615
- Zoro #
- G914877269
- UPC #
- 766623130615
- Country of Origin
- China
- Item
- Docking Station
- OS Compatibility
- Windows 8.1, Windows 11, Windows 7, Android, Windows 10, ChromeOS, macOS
- Connectivity Technology
- Wired
- HDMI
- Yes
- USB Type-C
- Yes
- USB Type-A
- Yes
- Supported Resolutions
- 3840 x 2160
- Number of USB Type-A Ports
- 3
- Screen Mode
- 4K
- DisplayPort
- Yes
- Ethernet Technology
- Gigabit Ethernet
- Host Interface
- USB Type C
- Device Supported
- Notebook/Tablet PC/Desktop PC
- HDMI Version
- 1.4
- Memory Card Reader
- Yes
- Number of HDMI Ports
- 1
- Number of DisplayPorts
- 1
- USB Type-C Detail
- One USB-C 24-pin, Power Delivery, female
- Memory Card Supported
- microSD, SD
- Operating System
- Windows 11, Windows 8.1, ChromeOS, Windows 10, macOS, Windows 7, Android
- Interfaces
- USB Type C
- Screen Mode Supported
- 4K
- Compatible Devices
- Desktop PC, Tablet PC, Notebook
Dimensions
- Width
- 1.81 in
- Height
- 0.59 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.