This item is Discontinued.

Monoprice AtlasFlex Series Durable USB 3.2 Gen 2 Type-C Data & Power Kevlar Rein 39633

AtlasFlex Series Durable USB 3.2 Gen 2 Type-C Data & Power Kevlar Rein (Discontinued)

  • Mfr # 39633
  • Zoro # G1715737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39633
Zoro #
G1715737
UPC #
889028138151
Country of Origin
China

Description

Monoprice AtlasFlexTM cables are built to outlast and outperform every cable that's come before. Eachcable is fitted with reinforced; robust aluminum connectors to withstand any and all bends; drops; pulls; and mishaps. The long flexible strain reliefs are designed to last; flexible enough to bend and turn under stress; and long enough to handle odd angles. The colorful nylon-braided cables are internally reinforced with Kevlar® to withstand more than 50;000 bends; twists; and turns. Monoprice AtlasFlex - the strongest cable you will ever need! Power and Speed High-Strength Aluminum Connectors Resilient and Flexible Strain Reliefs Nylon and Kevlar® Reinforced Cable Power and Speed: Built to comply with the USB 3.2 Gen 2 standard; these cables offer support for up to 100 watts/5 amps of Power Deliver (PD); allowing them to charge mobile devices and laptops. They also support up to 10Gbps of bandwidth for SuperSpeed data transfers; with support for 4K video. High-Strength Aluminum Connectors: Designed to withstand forces up to 30 lbf (130N); these aluminum connectors were engineered to defy the rigors of odd bends and strains. Resilient and Flexible Strain Reliefs: Built with repeated use in mind; these cables have longer and more flexible strain reliefs than traditional cables to ensure that the point where the cable meets the connector does not fail. Nylon and Kevlar® Reinforced Cable: Tested to withstand over 50;000 bends; the nylon-wrapped; Kevlar® reinforced cable allows for heavy use without any connection issues or failures. Despite twists; tweaks; or turns; these cables will never let up. AtlasFlexTM is a trademark of Monoprice Inc. DuPontTM and Kevlar® are trademarks or registered trademarks of E.I. du Pont de Nemours and Company or its affiliates. USB Type-C® and USB-C® are trademarks of USB Implementers Forum; Inc. Updated Dec 17; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.