Zoro Homepage

Audio Cable, 3.5mm, M/M, 25 Ft

  • Mfr # 646

  • Zoro # G7559212


product price: $4.19
/ea

Key Features

Cable Type
Stereo Audio
Jacket Material
PVC
Color
Black
Connector Type
3.5mm Stereo TRS Male/3.5mm Stereo TRS Male
For Use With
Headphones, Mobile Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646
Zoro #
G7559212
UPC #
844660006466
Country of Origin
China

Dimensions

Length
25 ft
Overall Length
25 ft
Cable Length
25 ft

Details

Cable Type
Stereo Audio
Jacket Material
PVC
Color
Black
Connector Type
3.5mm Stereo TRS Male/3.5mm Stereo TRS Male
For Use With
Headphones, Mobile Devices
Item
Audio Cable
Features
Strain Relief
NEC Article and Type
Not Rated
Cable Color
Black
End 1 Number of Connections
1
End 2 Connection Type
3.5 mm Stereo TRS Male
End 2 Number of Connections
1
End 1 Connection Type
3.5 mm Stereo TRS Male
Connection B
1 x 3.5mm Stereo - Male
Connector Gender on First End
Male
Connector Gender on Second End
Male
Connection A
1 x 3.5mm Stereo - Male

Description

Audio Cable, Cable Color Black, Overall Length 25 ft, Coaxial Cable Type Not Applicable, For Use With Headphones, Mobile Devices, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, End 1 Connection Type 3.5 mm Stereo TRS Male, End 2 Connection Type 3.5 mm Stereo TRS Male, NEC Article and Type Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.