This item is Discontinued.

Monoprice Audio Cable, 3.5mm, M/M, 6 Ft, Mobile 9297

Audio Cable, 3.5mm, M/M, 6 Ft, Mobile (Discontinued)

  • Mfr # 9297
  • Zoro # G7509695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9297
Zoro #
G7509695
UPC #
844660092971
Country of Origin
Multiple

Dimensions

Length
6 ft
Overall Length
6 ft

Details

Cable Type
Stereo Audio
Jacket Material
PVC
Color
White
Conductor Material
Gold-Plated Connectors
Item
Audio Cable
For Use With
Mobile Devices
Connector Type
3.5mm Stereo TRS Male/3.5mm Stereo TRS Male
Features
Gold-Plated Connectors, Corrosion-Free Connections
End 1 Number of Connections
1
End 1 Connection Type
3.5 mm Stereo Male
NEC Article and Type
Not Rated
End 2 Connection Type
3.5 mm Stereo Male
End 2 Number of Connections
1
End 2 Connection Finish
Gold-Plated
Cable Color
White
End 1 Connection Finish
Gold-Plated

Description

Audio Cable, Cable Color White, Overall Length 6 ft, For Use With Mobile Devices, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, End 1 Connection Type 3.5 mm Stereo Male, End 2 Connection Type 3.5 mm Stereo Male, Conductor Material Gold-Plated Connectors, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated, NEC Article and Type Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.