This item is Discontinued.

Monoprice Audio Cable, 3.5mm, RCA, M/M, 3 Ft 9299

Audio Cable, 3.5mm, RCA, M/M, 3 Ft (Discontinued)

  • Mfr # 9299
  • Zoro # G7490901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9299
Zoro #
G7490901
UPC #
844660092995
Country of Origin
Multiple

Dimensions

Cable Length
3 ft
Length
3 ft
Overall Length
3 ft

Details

Cable Type
Stereo Audio
Jacket Material
PVC
Color
White
Conductor Material
Gold-Plated Connectors
Number of Cables
1
Connector Type
3.5mm Stereo TRS Male/2-RCA Male
Item
Audio Adapter Cable
Features
Connectors Fit Most Protective Cases
For Use With
Mobile Devices, Stereo Audio Equipment
End 1 Connection Finish
Gold-Plated
End 2 Number of Connections
1
Conductor Finish
Gold-Plated
Total Number of Cables
1
End 2 Connection Finish
Gold-Plated
NEC Article and Type
Not Rated
End 1 Number of Connections
1
Cable Color
White

Description

Audio Adapter Cable, Cable Color White, Overall Length 3 ft, Coaxial Cable Type Not Applicable, For Use With Mobile Devices, Stereo Audio Equipment, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, Total Number of Cables 1, Conductor Finish Gold-Plated, Conductor Material Gold-Plated Connectors, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated, Features Connectors Fit Most Protective Cases, NEC Article and Type Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.